References
Noga:SC 1000
Rubix:225456
Product details : NOGA SC1000 SCRAPER
Supplied with a 7 x 120mm triangular blade, ground at both ends for prolonged life. Wear resistant 'Acetal' handle has a quick change blade collet. Blade suitable for use on most ferrous and non-ferrous metals and can be easily positioned and locked into the handle at any required length.
Strengths
Works best on fine edges on all materials
Double end scraper for longer tool life
Can be locked in required
position
Double end scraper for longer tool life
Can be locked in required
position
Applications
Deburring
Trimming
Trimming
Technical specifications
Attributes
| Length | 172 mm |
|---|
Show UNSPSC/ECL@SS
£ 20.02 excl. VAT
/ Each
£ 24.02 incl. VAT
- Usually arrives within 14 working days