Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof seal-breaker angle
BAHCO NS600-150-30 NS WEDGE AL-BR 150X25X13
BAHCO NS600-150-30 NS WEDGE AL-BR 150X25X13
Non Sparking Wedges
References
bahco:
NS600-150-30
rubix:
213A9430
ean:
7314150301676
Technical specifications
Weight
180
g
Material
aluminium;bronze
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO NS600-150-30 NS WEDGE AL-BR 150X25X13
Wedge, for lifting up or separating objects or holding them in place.
Technical specifications
Attributes
Logistic Weight
122
g
Weight
180
g
Material
aluminium;bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.75
excl. VAT
/
Each
£
33.30
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
BAHCO NS600-180-32 WEDGE NON SPARKING
ROEBUCK NON SPARKING WEDGE DIMENSIONS 200X38X14MM 846166
BAHCO NS600-200-40 NS WEDGE AL-BR 200X40X40
ROEBUCK NON SPARKING WEDGE DIMENSIONS 100X30X15MM 846155
BAHCO NS600-230-40 NS WEDGE AL-BR 230X40X20
ROEBUCK NON SPARKING WEDGE DIMENSIONS 150X40X13MM 846161
BAHCO NS600-100-50 NS WEDGE AL-BR 100X50X10
BAHCO NS600-180-50 NS WEDGE AL-BR 180X50X19
ROEBUCK NON SPARKING WEDGE DIMENSIONS 150X25X13MM 846158
FACOM COMBINATION WRENCH WF150.40SR
BAHCO NS600-200-30 NS WEDGE AL-BR 200X30X30
ROEBUCK NON SPARKING WEDGE DIMENSIONS 180X50X10MM 846163
ROEBUCK NON SPARKING WEDGE DIMENSIONS 100X50X10MM 846156
ROEBUCK NON SPARKING WEDGE DIMENSIONS 80X15X6MM 846153
BAHCO NS600-80-13 WEDGE ALUMINIUM BRONZE 6MM