References
Bahco:NS600-100-50
Rubix:114A9459
EAN:7314150296101

Product details : BAHCO NS600-100-50 NS WEDGE AL-BR 100X50X10
Wedge, for lifting up or separating objects or holding them in place.
Technical specifications
Attributes
| Logistic Weight | 191 g |
|---|---|
| Weight | 210 g |
| Material | aluminium bronze |
| Size | 100 mm |
Show UNSPSC/ECL@SS
£ 28.55 excl. VAT
/ Each
£ 34.26 incl. VAT
- Delivery usually within ( 14 ) days
