References
Bahco:NS600-200-40
Rubix:248A6864
EAN:7314150296187

Product details : BAHCO NS600-200-40 NS WEDGE AL-BR 200X40X40
Wedge, for lifting up or separating objects or holding them in place.
Technical specifications
Attributes
| Logistic Weight | 1228 g |
|---|---|
| Weight | 1240 g |
| Material | aluminium bronze |
| Size | 200 mm |
Show UNSPSC/ECL@SS
£ 149.34 excl. VAT
/ Each
£ 179.21 incl. VAT
- Delivery usually within ( 14 ) days
