References
Facom:WF200.20SR
Rubix:157A0035
EAN:3148518678193


Technical specifications
| Weight | 490 g |
|---|---|
| Material | explosion-proof and antimagnetic copper-beryllium |
Product details : FACOM COMBINATION WRENCH WF200.20SR
WF.SR - ADF corners
- Special copper-beryllium alloy, explosion-proof and antimagnetic. H [mm]: 20 L [mm]: 230 L1 [mm]: 40 [g]: 750.
- Special copper-beryllium alloy, explosion-proof and antimagnetic. H [mm]: 20 L [mm]: 230 L1 [mm]: 40 [g]: 750.
Technical specifications
Attributes
| Logistic Weight | 525 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x30x20 mm |
| Package weight | 530 g |
| Weight | 490 g |
| Material | explosion-proof and antimagnetic copper-beryllium |
Show UNSPSC/ECL@SS
£ 95.88 excl. VAT
/ Each
£ 115.06 incl. VAT
- Delivery usually within ( 14 ) days