SMC TIA01B-20 20M BLACK NYLON TUBING

Nylon Tubing

See technical informationSee documents

References

SMC:TIA01B-20
Rubix:117A4315
Manufacturer :TIA01B-20
brand logo

Technical specifications

Inner diameter2.18 mm
Outer diameter3.18 mm
Colourblack
See all Specifications

Documents

Product details : SMC TIA01B-20 20M BLACK NYLON TUBING


Inch size nylon tubing, series TIA for general air is available as standard in black or white, 20 meter rolls. Additional colors and roll sizes are available upon request.
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water
•Colours: black and white.

Size: 01 (ODØ3.18 IDØ2.18)
Color: B (Black)
20: 20m Roll

Applications

General Pneumatic

Technical specifications


Attributes
Logistic Weight90 g
Inner diameter2.18 mm
Outer diameter3.18 mm
Colourblack
Materialnylon 11
Reel length20 m
Min. temperature-20 °C
£ 20.55 excl. VAT
/ Each
£ 24.66 incl. VAT
  • Delivery usually within ( 4 ) days