References
Norgren:C0K510605
Rubix:80182392
Manufacturer :C0K510605


Technical specifications
| Material | pbt (body); nbr (seals, o-rings and u-seal, silicone-free) |
|---|---|
| Connection 1 | m5 |
Product details : NORGREN C0K510605 PFITC 6MM-M5 BANJO FLOW (OUT)
Pneufit® C Banjo Flow Control (Out).
Technical specifications
Attributes
| Material | pbt (body); nbr (seals, o-rings and u-seal, silicone-free) |
|---|---|
| Connection 1 | m5 |
| Profile | banjo (flow restrictor, outlet) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.84 excl. VAT
/ Each
£ 10.61 incl. VAT
- Usually arrives within 14 working days