References
SMC:KQ2F12-G04
Rubix:2603987

Product details : SMC KQ2F12-G04 ONE-TOUCH FITTING
A gasket made of a stainless sheet covered with laminated NBR on both sides is seated on the female thread for a perfect sealing construction irrespective of the variations in tolerance. The male thread for piping drastically cuts piping man- hours. Suitable for use with port threads conforming to ISO1179 and ISO16030.
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 1/2 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 10.96 excl. VAT
/ Each
£ 13.15 incl. VAT
- Delivery usually within ( 4 ) days