FESTO 578379 PUSH-IN FITTING NPQH-DK-G38-Q12-P10


Push-In Fitting

References
festo:NPQH-DK-G38-Q12-P10
rubix:263A5911
manufacturer :578379
ean:4052568060824
NPQH-DK-G38-Q12-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 578379 PUSH-IN FITTING NPQH-DK-G38-Q12-P10


Push-in fitting NPQH-DK-G38-Q12-P10 Size=Standard, Nominal size=10,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight28,7 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 50.90 excl. VAT
/ 10 pieces
£ 61.08 incl. VAT
  • Delivery usually within ( 11 ) days