References
IMI Norgren:C00400600
Rubix:80120657
Manufacturer :C00400600

Product details : NORGREN C00400600 PFITC 6MM UNION ELBOW CONN
Pneufit-C Union elbow Ø6mm C00400600
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | tube ø 6 mm |
| Profile | equal angle |
| Connection 2 | tube ø 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- Usually arrives within 14 working days
