FESTO 153443 PUSH-IN CONNECTOR, SELF-SEALING QSK-12
Push-in Connector
See technical informationSee documentsReferences
Festo:QSK-12
Rubix:124A9926
Manufacturer :153443
EAN:4052568034764

Technical specifications
| Material | pbt / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | for ø 12 mm outer pipe |
Documents
Product details : FESTO 153443 PUSH-IN CONNECTOR, SELF-SEALING QSK-12
Push-in connector, self-sealing QSK-12 Size=Standard, Nominal size=6,2 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 42,5 g |
|---|---|
| Material | pbt / pom / nbr / high-alloy stainless steel |
| Connection 1 | for ø 12 mm outer pipe |
| Profile | standard |
| Connection 2 | for ø 12 mm outer pipe |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
- Delivery usually within ( 2 ) days