MECALINE 858742 BULKHEAD FEMALE STRAIGHT FITTING 12-1/4IN

BULKHEAD FEMALE

See technical informationSee documents
References
Mecaline:858742
Rubix:216A1523
EAN:3660338138126
BULKHEAD FEMALE STRAIGHT FITTING Material Body in H polymer 12-1/4G
Technical specifications
Materialnickel plated brass body
Connection 1g1/4
See all Specifications
Documents

Product details : MECALINE 858742 BULKHEAD FEMALE STRAIGHT FITTING 12-1/4IN


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialnickel plated brass body
Connection 1g1/4
Connection 212
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
  • Usually arrives within 14 working days