References
IMI Norgren:C00401200
Rubix:80120660
Manufacturer :C00401200


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | 12 |
Product details : NORGREN C00401200 PFITC 12MM UNION ELBOW CONN
Pneufit-C Union elbow Ø12mm C00401200
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | 12 |
| Profile | pneufit c composite (pneufit c series) |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- In stock: Next day delivery