References
Festo:CRQS-1/4-10
Rubix:116A0856
Manufacturer :162865
EAN:4052568072674

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 162865 PUSH-IN FITTING CRQS-1/4-10
Push-in fitting CRQS-1/4-10 male thread with external Hexagon. Size=Standard, Nominal size=5,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x60x55 mm |
|---|---|
| Logistic Weight | 23,2 g |
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 50.80 excl. VAT
/ Each
£ 60.96 incl. VAT
- Delivery usually within ( 8 ) days