References
IMI Norgren:C00431200
Rubix:115A3457
Manufacturer :C00431200


Technical specifications
| Material | pbt (body), nbr (seals, silicone-free), pom (disassembly ring), stainless steel (retaining ring), nickel-plated brass (retaining ring / threads depending on version) |
|---|---|
| Connection 1 | ø tube 12 |
Product details : NORGREN C00431200 PFITC 12MM STEM ELBOW CONN
Pneufit-C Stem elbow Ø12mm C00431200
Technical specifications
Attributes
| Material | pbt (body), nbr (seals, silicone-free), pom (disassembly ring), stainless steel (retaining ring), nickel-plated brass (retaining ring / threads depending on version) |
|---|---|
| Connection 1 | ø tube 12 |
| Profile | stem elbow - pneufit c series |
| Connection 2 | ø stem elbow 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days