Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC LQ3B5B-F HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ3B5B-F HIGH PURITY FLUOROPOLYMER FITTING
Female Branch Tee
References
smc:
LQ3B5B-F
rubix:
2605050
Technical specifications
Material
pfa
Connection 1
1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC LQ3B5B-F HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
Logistic Weight
100
g
Material
pfa
Connection 1
1/2
Profile
lq3b-f
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.46
excl. VAT
/
Each
£
122.95
incl. VAT
Delivery usually within (
27
) days
Add to cart
Check our products from related categories
NORGREN 102150818 PFIT 8MM-G1/8 STR STEM ADAPTER
FESTO 130712 PUSH-IN FITTING QSF-1/4-6-B-100
FESTO 4468 ELBOW QUICK CONNECTOR LCK-M5-PK-3
FESTO 568279 CABLE CONNECTOR
SMC KQ2L06-G01A ONE-TOUCH FITTING
FESTO 6253 QUICK CONNECTOR CK-1/8-PK-3-KU
SMC KQL06-99 FITTING
FESTO 153160 PUSH-IN BULKHEAD CONNECTOR QSS-10
AVENTICS R412005201
SMC KQ2S06-M5G1 STAINLESS STEEL FITTINGS
SMC KQ2T06-M5A-X35 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3103 14 21
SMC KQ2ZD04-03AS BRASS FITTING 3/8 MALE THREAD I 4 TUBE
SMC KQ2T08-01NP ONE-TOUCH FITTING
NORGREN C01880828 PFITC 8MM-R1/4 SWIVEL Y ADPT