References
Festo:NPQH-D-S10-Q8-P10
Rubix:118A4329
Manufacturer :578309
EAN:4052568060121

Documents
Product details : FESTO 578309 PLUG CONNECTOR NPQH-D-S10-Q8-P10
Plug connector NPQH-D-S10-Q8-P10 Size=Standard, Nominal size=7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x12x12 mm |
|---|---|
| Logistic Weight | 15,66 g |
| Material | nickel-plated brass |
| Connection 1 | 10 mm |
| Profile | npqh |
| Connection 2 | 8 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 48.60 excl. VAT
/ 10 pieces
£ 58.32 incl. VAT
- Delivery usually within ( 2 ) days