References
Festo:NETC-P-M20
Rubix:391A4115
Manufacturer :4464895
EAN:4052568274658

Documents
Product details : FESTO 4464895 CABLE FITTING
cable connector NETC-P-M20 Corrosion resistance classification CRC=3, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Material | pa (polyamide) |
|---|---|
| Connection 1 | m20x1.5 |
| Profile | netc (cable connector) |
| Connection 2 | cable |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
- Delivery usually within ( 10 ) days