References
IMI Norgren:C00290600
Rubix:80986513
Manufacturer :C00290600

Product details : NORGREN C00290600 PFITC 6MM BULKHEAD UNION
Pneufit-C Bulkhead union Ø6mm C00290600
Technical specifications
Attributes
| Material | pbt (plastic) |
|---|---|
| Connection 1 | 6 mm |
| Profile | pneufit c |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
- Usually arrives within 14 working days
