References
Festo:NPQM-LH-G38-Q10-P10
Rubix:391A4608
Manufacturer :558835
EAN:4052568055677

Documents
Product details : FESTO 558835 PUSH-IN L-FITTING
Push-in L-fitting NPQM-LH-G38-Q10-P10 Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 78,66 g |
|---|---|
| Material | brass;nbr (seal) |
| Connection 1 | g 3/8 |
| Profile | npqm |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 10.47 excl. VAT
/ Each
£ 12.56 incl. VAT
- Delivery usually within ( 2 ) days