References
Festo:CRQST-1/4-10
Rubix:117A1193
Manufacturer :164205
EAN:4052568136901

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 164205 PUSH-IN T-FITTING CRQST-1/4-10
Push-in T-fitting CRQST-1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 54,75 g |
|---|---|
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 113.14 excl. VAT
/ Each
£ 135.77 incl. VAT
- Delivery usually within ( 8 ) days