References
Norgren:C01481248
Rubix:119A1614
Manufacturer :C01481248


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass; seals: nbr (silicone-free); release sleeve and support ring: pom; retaining ring: stainless steel; collar: nickel-plated brass |
|---|---|
| Connection 1 | tube ø 12 mm (push-in fittings) |
Product details : NORGREN C01481248 PFITC 12MM-R1/2F SWILVEL ELBOW
Rotatable elbow scew-on connection 12 - R 1/2 Pneufit C
Pneufit-C 90° Swivel elbow adaptor Ø12mm x R1/2" C01481248
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass; seals: nbr (silicone-free); release sleeve and support ring: pom; retaining ring: stainless steel; collar: nickel-plated brass |
|---|---|
| Connection 1 | tube ø 12 mm (push-in fittings) |
| Profile | 90° swivel elbow (female adapter) |
| Connection 2 | rc 1/2 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- Usually arrives within 14 working days