References
IMI Norgren:C00291200
Rubix:116A5726
Manufacturer :C00291200


Technical specifications
| Material | pbt (body); nickel-plated brass (threads); nbr (seals, silicone-free); pom (disassembly ring); stainless steel (locking ring) |
|---|---|
| Connection 1 | m22x1 |
Product details : NORGREN C00291200 PFITC 12MM BULKHEAD UNION
Pneufit-C Bulkhead union Ø12mm C00291200
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threads); nbr (seals, silicone-free); pom (disassembly ring); stainless steel (locking ring) |
|---|---|
| Connection 1 | m22x1 |
| Profile | bulkhead feed-through (push-in push-in connector) |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- Usually arrives within 14 working days