FESTO 130717 PUSH-IN FITTING QSF-3/8-12-B-20


Push-in Fitting

References
festo:QSF-3/8-12-B-20
rubix:124A8685
manufacturer :130717
ean:4052568024383
QSF-3/8-12-B-20 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 130717 PUSH-IN FITTING QSF-3/8-12-B-20


Push-in fitting QSF-3/8-12-B-20 female thread with external Hexagon. Size=Standard, Nominal size=9,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x20x20 mm
Logistic Weight51,8 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 84.20 excl. VAT
/ 20 pieces
£ 101.04 incl. VAT
  • Delivery usually within ( 11 ) days