Quick Connector
Material | Anodised Wrought Aluminium Alloy (Union Nut, Screwed Plug);Reinforced PA TPE-U(PU) (Sealing Ring) |
---|---|
Connection 1 | G 3/8 in |
Logistics dimensions (L x W x H) | 90x90x30 mm |
---|---|
Logistic Weight | 10,14 g |
Material | Anodised Wrought Aluminium Alloy (Union Nut, Screwed Plug);Reinforced PA TPE-U(PU) (Sealing Ring) |
Connection 1 | G 3/8 in |
Profile | ACK |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days