FESTO 153097 PUSH-IN L-FITTING QSLV-1/8-6-I


Push-in L-Fitting

References
festo:QSLV-1/8-6-I
rubix:116A0275
manufacturer :153097
ean:4052568031909
QSLV-1/8-6-I Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 153097 PUSH-IN L-FITTING QSLV-1/8-6-I


Push-in L-fitting QSLV-1/8-6-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight15 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
  • In stock: Next day delivery