References
SMC:TCU0604B-2-50-X6
Rubix:2608677

Product details : SMC TCU0604B-2-50-X6 POLYURETHANE COIL TUBING
Applicable tubing O.D.: Ø 4, Ø 6 and Ø 8 mm
1 to 3 tubes
Colour: black.
1 to 3 tubes
Colour: black.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•1 to 3 tubes
•Colour: black, white, red, blue, yellow, green, clear, orange.
Size: 0604 (ODØ6 IDØ4)
Colour: B (Black)
Number of Tubes: 2 Tubes
Coil Turns: 50
•1 to 3 tubes
•Colour: black, white, red, blue, yellow, green, clear, orange.
Size: 0604 (ODØ6 IDØ4)
Colour: B (Black)
Number of Tubes: 2 Tubes
Coil Turns: 50
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | polyurethane |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 46.96 excl. VAT
/ Each
£ 56.35 incl. VAT
- Delivery usually within ( 4 ) days