SMC KNP-2 NEEDLE SENSING HEAD


AR Regulator

References
smc:KNP-2
rubix:133A6533
brand logo
brand logo
Technical specifications
TypeAR Regulator
Material304 Stainless Steel (Pressure Spindle)
Diameter4 mm
See all Specifications

Product details : SMC KNP-2 NEEDLE SENSING HEAD


With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•Measuring part, gauge head
•Nozzle size: 2.5, 0.7mm
•Max operating pressure: 0.8MPa
•Measurement probe with pivot
•tube end configuration

Connection: 2 (Nozzle Size 0.7mm)

Technical specifications


Attributes
Logistic Weight21 g
TypeAR Regulator
Material304 Stainless Steel (Pressure Spindle)
Diameter4 mm
Length of body41 mm
Threading diameter0.7 mm
Show UNSPSC/ECL@SS
£ 56.14 excl. VAT
/ Each
£ 67.37 incl. VAT
  • Delivery usually within ( 4 ) days