References
SMC:KN-08-200
Rubix:2603845
Manufacturer :KN-08-200
EAN:3618036073560

Technical specifications
| Type | nozzle |
|---|---|
| Material | stainless steel |
| Threading diameter | 2 mm |
Documents
Product details : SMC KN-08-200 NOZZLE FOR ONE TOUCH FITTING
With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•Nozzle with self align fitting
•Pivoting nozzle with self align fitting
•Possible to connect a nozzle
•without the need to machine threads
•Variety of tube materials available
Style: Nozzle
Connection Size: Ø8
Nozzle Diameter: 200 (Ø2)
•Pivoting nozzle with self align fitting
•Possible to connect a nozzle
•without the need to machine threads
•Variety of tube materials available
Style: Nozzle
Connection Size: Ø8
Nozzle Diameter: 200 (Ø2)
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Type | nozzle |
| Material | stainless steel |
| Threading diameter | 2 mm |
| Diameter across flats | 14 mm |
| Diameter | 8 mm |
| Length of body | 34.6 mm |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Delivery usually within ( 4 ) days