FESTO 30693 COMMON SUPPLY MANIFOLD PAL-3/8-3-B


PAL P Manifold Strip

References
festo:PAL-3/8-3-B
rubix:133A5714
manufacturer :30693
ean:4052568114176
PAL-3/8-3-B Common supply manifold
brand logo
Technical specifications
TypeP Manifold Strip for Tiger 2000
See all Specifications

Product details : FESTO 30693 COMMON SUPPLY MANIFOLD PAL-3/8-3-B


Common supply manifold PAL-3/8-3-B Assembly Position=Any, Max. number of valve Positions=3, Product weight=610 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/4

Technical specifications


Attributes
Logistic Weight614 g
TypeP Manifold Strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 163.93 excl. VAT
/ Each
£ 196.72 incl. VAT
  • Delivery usually within ( 16 ) days