FESTO 578292 PUSH-IN L-FITTING NPQH-L-G12-Q12-P10
NPQH L-Shape Push-in Fitting
See technical informationSee documentsReferences
Festo:NPQH-L-G12-Q12
Rubix:116A1554
Manufacturer :578292
EAN:4052568059958

Documents
Product details : FESTO 578292 PUSH-IN L-FITTING NPQH-L-G12-Q12-P10
Solid metal push-in fitting made of chemically nickel-plated brass. High corrosion resistance CRC 3 and chemical resistance.
Technical specifications
Attributes
| Logistic Weight | 66,7 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/2 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
- Delivery usually within ( 2 ) days