SMC KPQL08-02 ONE TOUCH FITTING FOR CLEAN ROOM
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPQL08-02
Rubix:2606606
EAN:3618036071269

Technical specifications
| Material | polypropylene resin (pp); brass (electroless nickel plated) metal portions (kpq); epdm (fluorine-coated) seal |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : SMC KPQL08-02 ONE TOUCH FITTING FOR CLEAN ROOM
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQL/KPGL, Clean One-touch Fitting - Union Elbow, Male Elbow
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Material | polypropylene resin (pp); brass (electroless nickel plated) metal portions (kpq); epdm (fluorine-coated) seal |
| Connection 1 | 1/4 |
| Profile | kp series clean one-touch fittings (clean room blowing/washing) |
| Max. temperature | 80 °C |
| Type | union elbow, male elbow |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 6.99 excl. VAT
/ Each
£ 8.39 incl. VAT
- Delivery usually within ( 4 ) days