FESTO 132058 PUSH-IN L-FITTING QSL-G1/2-12-20


Push-in L-Fitting

References
festo:QSL-G1/2-12-20
rubix:124A7611
manufacturer :132058
ean:4052568027100
QSL-G1/2-12-20 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
See all Specifications

Product details : FESTO 132058 PUSH-IN L-FITTING QSL-G1/2-12-20


Push-in L-fitting QSL-G1/2-12-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=20

Technical specifications


Attributes
Logistic Weight73,91 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 143.20 excl. VAT
/ 20 pieces
£ 171.84 incl. VAT
  • Delivery usually within ( 6 ) days