References
Norgren:C02320838
Rubix:119A1858
Manufacturer :C02320838


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass; seals: nbr (silicone-free); retaining ring: stainless steel; release sleeve and support ring: pom |
|---|---|
| Connection 1 | 8 mm o.d. tube (push-in fittings) |
Product details : NORGREN C02320838 PFITC 8MM-G3/8F STR ADPT
Straight female bulkhead fitting 8-G3/8 Pneufit C
Pneufit-C Straight adaptor female bulkhead Ø8mm x G3/8" C02320838
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass; seals: nbr (silicone-free); retaining ring: stainless steel; release sleeve and support ring: pom |
|---|---|
| Connection 1 | 8 mm o.d. tube (push-in fittings) |
| Profile | straight adapter (female bulkhead feed-through) |
| Connection 2 | female thread g3/8 (bspp / iso g) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
- Usually arrives within 14 working days