NPQH Plug Connector
Material | Nickel-Plated Brass (Housing, Nut);Chemically Nickel-Plated Brass (Releasing Ring);PEI (Retaining Ring, Support Ring);High-Alloy Stainless Steel (Tube Clamping Segment);FPM (Threaded Seal, Tubing Seal) |
---|---|
Connection 1 | 6 mm |
Logistic Weight | 17,14 g |
---|---|
Material | Nickel-Plated Brass (Housing, Nut);Chemically Nickel-Plated Brass (Releasing Ring);PEI (Retaining Ring, Support Ring);High-Alloy Stainless Steel (Tube Clamping Segment);FPM (Threaded Seal, Tubing Seal) |
Connection 1 | 6 mm |
Profile | NPQH |
Connection 2 | 10 mm |
Min. temperature | 0 °C |
Max. temperature | 150 °C |
Delivery usually within ( 11 ) days