FESTO 186245 MULTIPLE DISTRIBUTOR QSLV4-G1/4-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-G1/4-6
Rubix:116A1182
Manufacturer :186245
EAN:4052568040475

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186245 MULTIPLE DISTRIBUTOR QSLV4-G1/4-6
Multiple Distributor QSLV4-G1/4-6 4-fold, 360° orientable. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x45x35 mm |
|---|---|
| Logistic Weight | 43,3 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 14.33 excl. VAT
/ Each
£ 17.20 incl. VAT
- Delivery usually within ( 2 ) days