References
Festo:NPQH-D-G18-Q6-P10
Rubix:116A0718
Manufacturer :578339
EAN:4052568060428

Documents
Product details : FESTO 578339 PUSH-IN FITTING NPQH-D-G18-Q6-P10
Push-in fitting NPQH-D-G18-Q6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 9,52 g |
|---|---|
| Material | nickel plated brass |
| Connection 1 | g 1/8 |
| Profile | npqh-d |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
- Delivery usually within ( 2 ) days