Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE MINI MALE STRAIGHT FITTING 6MM M6 858879
MECALINE MINI MALE STRAIGHT FITTING 6MM M6 858879
MALE PARALLEL STRAIGHT PUSH-IN FITTING - MINI TECHNOPOLYMER
References
mecaline:
858879
rubix:
216A1753
ean:
3660338139499
Technical specifications
Material
Nickel Plated Brass Body
Connection 1
M6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MINI MALE STRAIGHT FITTING 6MM M6 858879
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Material
Nickel Plated Brass Body
Connection 1
M6
Profile
Mini profile
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.29
excl. VAT
/
Each
£
1.55
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 853345 MALE TEE MM 4-M3
SMC KGS12-03 FITTING
SMC DT10-02 FITTING
FESTO 160518 PUSH-IN L-FITTING QSL-V0-3/8-10
SMC KQ2U07-99A ONE-TOUCH FITTING
AVENTICS R412005396
NORGREN C00201000 PFITC 10MM STR UNION CONNECTOR
SMC M-5GH FITTING
SMC KQG2H06-M5 STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2S08-01AP ONE-TOUCH FITTING
FESTO 153211 MULTIPLE DISTRIBUTOR QSLV2-1/8-4
LEGRIS LF3000 FITTING 3118 08 13
NORGREN C02670838 8MM SWIVEL T ADAPT-3/8 BSPP
AVENTICS R412005340
SMC KQ2L06-01N ONE-TOUCH FITTING