FESTO 578301 PUSH-IN BULKHEAD CONNECTOR NPQH-H-Q8-E-P10
Npqh Push-In Bulkhead Connector
See technical informationSee documentsReferences
Festo:NPQH-H-Q8-E-P10
Rubix:114A2866
Manufacturer :578301
EAN:4052568060046

Documents
Product details : FESTO 578301 PUSH-IN BULKHEAD CONNECTOR NPQH-H-Q8-E-P10
Bulkhead connector NPQH-H-Q8-E-P10 Size=Standard, Nominal size=7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 40,83 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 8 mm |
| Profile | npqh |
| Connection 2 | 8 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 54.00 excl. VAT
/ 10 pieces
£ 64.80 incl. VAT
- Delivery usually within ( 2 ) days