References
Festo:QSY-3/8-12
Rubix:117A8182
Manufacturer :153146
EAN:4052568032388

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153146 PUSH-IN Y-FITTING QSY-3/8-12
Push-in Y-fitting QSY-3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 64,5 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 78.90 excl. VAT
/ 10 pieces
£ 94.68 incl. VAT
- Delivery usually within ( 2 ) days