SMC KM13-06-08-3 FITTING MANIFOLD


One-Touch Fitting Manifold

References
smc:KM13-06-08-3
rubix:122A5799
brand logo
brand logo
Technical specifications
Materialpolybutylene terephthalate
See all Specifications

Product details : SMC KM13-06-08-3 FITTING MANIFOLD


One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 3.
•Port B Size: ø6, ø8, ø10.
•Port A Size: ø4, ø6, ø8.

Model: KM13-06-08-3 (Tube Size 6mm, Port Size 8mm , Number of Ports-3 pcs.)

Strengths

One-touch fittings manifold
Models: 11, 12, 13, 15, 16
Variety of tube sizes

Technical specifications


Attributes
Materialpolybutylene terephthalate
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
  • Delivery usually within ( 4 ) days