References
SMC:KSL10-04S
Rubix:124A2900
Manufacturer :00002361

Technical specifications
| Material | stainless steel (sus304), polyacetal, pbt, brass c3604bd (chemically nickel-plated), o-ring nbr, special seal nbr, oil-impregnated polyacetal (sliding guide) |
|---|---|
| Connection 1 | r 1/2 |
Product details : SMC KSL10-04S FITTING
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: Ø10 mm
Port Size: 04 (R[PT] 1/2)
Sealant: S [Sealant]
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: Ø10 mm
Port Size: 04 (R[PT] 1/2)
Sealant: S [Sealant]
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Material | stainless steel (sus304), polyacetal, pbt, brass c3604bd (chemically nickel-plated), o-ring nbr, special seal nbr, oil-impregnated polyacetal (sliding guide) |
| Connection 1 | r 1/2 |
| Profile | screw-in elbow ksl |
| Connection 2 | 10 |
| Type | standard (s) – screw-in elbow (male elbow), type l |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 52.18 excl. VAT
/ 2 pieces
£ 62.62 incl. VAT
- Delivery usually within ( 4 ) days