NSK SPHERICAL ROLLER BEARING 21304CDE4C3
NSK Spherical Roller Bearing: 21304 Series
See technical informationReferences
NSK:21304CDE4C3
Rubix:105A3892
Manufacturer :21304CDE4C3 N
EAN:00029176410550

Product details : NSK SPHERICAL ROLLER BEARING 21304CDE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 172 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 10000 rpm |
| Limit speed | 8200 rpm |
| Basic static load, radial - C0r | 26900 N |
| Basic dynamic load, radial - Cr | 29300 N |
Show UNSPSC/ECL@SS
£ 37.59 excl. VAT
/ Each
£ 45.11 incl. VAT
- Delivery usually within ( 2 ) days
