NTN 23224EMW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23224.EMW33C3
See technical informationReferences
NTN:23224EMW33C3
Rubix:204A6206
Manufacturer :23224.EMW33C3
EAN:3413521058370



Product details : NTN 23224EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 76 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 11.62 kg |
| Reference speed | 2100 rpm |
| Basic static load, radial - C0r | 998000 N |
| Basic dynamic load, radial - Cr | 2100 N |
Show UNSPSC/ECL@SS
£ 466.19 excl. VAT
/ Each
£ 559.43 incl. VAT
- Delivery usually within ( 3 ) days
