NSK SPHERICAL ROLLER BRG 21306CDE4
NSK Spherical Roller Bearing: 21306 Series
See technical informationReferences
NSK:21306CDE4
Rubix:104A3759
Manufacturer :21306CDE4 N
EAN:0029176068041

Product details : NSK SPHERICAL ROLLER BRG 21306CDE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 394 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 7500 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 55.88 excl. VAT
/ Each
£ 67.06 incl. VAT
- Delivery usually within ( 2 ) days
