References
Timken:24040EJW33C4
Rubix:251A3917
EAN:0087796142732

Product details : TIMKEN 24040EJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 109 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 30 kg |
| Reference speed | 1100 rpm |
| Limit speed | 2050 rpm |
| Basic static load, radial - C0r | 2460000 N |
| Basic dynamic load, radial - Cr | 1560000 N |
Show UNSPSC/ECL@SS
£ 780.33 excl. VAT
/ Each
£ 936.40 incl. VAT
- Usually arrives within 14 working days
