NSK SPHERICAL ROLLER BRG 21318EAE4


NSK Spherical Roller Bearing: 21318 Series

References
nsk:21318EAE4
rubix:132A1064
manufacturer :21318EAE4 *H* 5
ean:00029176410956
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 21318EAE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight6200 g
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
Bearing ClearanceCN
Series21318..
CageSteel
Reference speed3600 rpm
Limit speed3600 rpm
Basic static load, radial - C0r450000 N
Basic dynamic load, radial - Cr415000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 232.70 excl. VAT
/ Each
£ 279.24 incl. VAT
  • Usually arrives within 14 working days