Spherical Roller Bearing 223.. Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistic Weight | 1794 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | 223CE |
Cage | Steel |
Limit speed | 500 rpm |
Basic static load, radial - C0r | 224 N |
Basic dynamic load, radial - Cr | 228 N |
Sealing | Open |
Usually arrives within 14 working days