NSK SPHERICAL ROLLER BRG 22206CE4
NSK Spherical Roller Bearing: 22206 Series
See technical informationReferences
NSK:22206CE4
Rubix:104A3587
Manufacturer :22206CE4 N
EAN:00029176078118




Product details : NSK SPHERICAL ROLLER BRG 22206CE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 267 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 8500 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 50000 N |
Show UNSPSC/ECL@SS
£ 53.72 excl. VAT
/ Each
£ 64.46 incl. VAT
- Delivery usually within ( 2 ) days
