SNR 22324EMC3 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 22324.EMC3

See technical information

References

SNR:22324EMC3
Rubix:204A5562
Manufacturer :22324.EMC3
EAN:3413520244910
brand logo

Technical specifications

Inner diameter120 mm
Outer diameter260 mm
Width86 mm
See all Specifications

Product details : SNR 22324EMC3 SPHERICAL ROLLER BEARING


Spherical roller bearing, one-piece machined cage

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter260 mm
Width86 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed2000 rpm
Limit speed2500 rpm
Basic static load, radial - C0r1280000 N
Basic dynamic load, radial - Cr942000 N
£ 714.12 excl. VAT
/ Each
£ 856.94 incl. VAT
  • Delivery usually within ( 3 ) days